Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2182896

MPN #: F48015-60

Thermo Scientific Thermolyne Benchtop Muffle Furnace with A1 Controller, 5.8L, 120V

Product Description
Ideal for general laboratory use, including gravimetric analysis, sintering, quantitative analysis and heat treating.

Key Features:
  • For added protection, the door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • Two open coil heating elements on chamber sides assure fast heat-up with minimum temperature gradient
  • Thermal-efficient ceramic insulation surrounds chamber for maximum energy efficiency
  • 0.95 cm (0.38") dia. port for monitoring chamber temperatures with independent measuring device at rear of chamber

A1 Digital Controller
  • Digital single setpoint control
  • Dual display shows actual temperature and setpoint, no mechanical over-temperature protection relay included

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,879.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight60 lbs
Exterior Dimensions19"H x 13-3/8"W x 19-1/2"D
Inside Dimensions5"H x 7"W x 10"D

Product Details

TypeFurnaces
ColorStainless Steel
Amperage15 A
Door TypeSwing Down Door
Hertz50/60 Hz
Temperature ControlA1
Temperature Range100 to 1200 °C
Capacity0.2 ft³
Voltage120 V
DescriptionThermolyne Benchtop Muffle Furnace
Watts1800 W
Manufacturers Part NumberF48015-60
BrandThermo Scientific

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsCSA Approved