Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122443

MPN #: 3035

Dynarex DynaGuard™ Bordered Waterproof Dressing, 4"L x 4"W, 120 Pcs

Product Description
Dynarex's™ DynaGuard™ Waterproof Dressing is a sterile, multi-layered foam dressing that provides a warm moist healing environment. The waterproof top layer acts as a bacterial barrier, protecting the wound from any outside liquids that can cause infection. The inner foam layer absorbs drainage, while the low-adherent contact layer and adhesive non-woven fabric border provide protection to the wound bed and are gentle on the skin.
Dynarex's™ DynaGuard™Waterproof Dressing is a sterile, multi-layered foam dressing that provides a warm moist healing environment. The waterproof top layer acts as a bacterial barrier, protecting the wound from any outside liquids that can cause infection. The inner foam layer absorbs drainage, while the low-adherent contact layer and adhesive non-woven fabric border provide protection to the wound bed and are gentle on the skin. Composite dressings can be used as a primary or secondary dressing to help treat patients with acute or chronic wounds such as pressure sores, leg ulcers, and withdrawn I.V. sites of partial to full thickness at wound stages 2, 3, and 4.Ingredients: PU film (0.015mm thickness - transparent), medical non-woven fabric, absorbent cotton pad, medical pressure-sensitive adhesive (acrylic adhesive), glassine paper
Dynarex recommends you consult with your physician for proper wound care and before using this product.

Features:
  • Combination of alginate and silver ions that changes to a fibrous gel when in contact with wound exudate
  • Multi-layer, medium-absorbency dressing used for moderate-exuding wounds
  • Helps provide a moist healing environment with protection from outside contaminants
  • Medium-absorbency dressing used for moderate-exuding wounds
  • Four-layer construction: low-adherent contact layer, absorbent pad, semi-occlusive barrier film and conformable, adhesive non-woven fabric border
  • Primary or secondary dressing to manage chronic and acute wounds at stages 2, 3, and 4


PRICE
$72.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeWaterproof Dressing
Storage Temperature Range59F - 86F
MaterialFilm Dressing
SterileYes
Package Quantity120
ColorWhite
BrandDynarex