Mundial BP5153 - Carving Fork, Straight
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty, straight tines, wood handle, 13" long.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 0.6 lbs |
| Handle Length | 5 in |
| Blade Length | 7 in |
Product Details
| Type | Forged |
| Handle Material | Triple Riveted Polyacetal Plastic |
| Color | Black |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Straight Carving Fork |
| Manufacturers Part Number | BP5153 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |