Petersen Manufacturing BR-24 Tapered Round Concrete Bollard, 24" Dia X 36" H, Type A Mount, Sand
Write a Review
|
Questions & Answers (0)
Product Description
Aesthetically pleasing Concrete Bollards provide protection and define perimeters. Interesting shapes and colors and sizes are available to match any décor. Steel reinforced concrete and includes opening to be installed over an existing mounting pipe, female style. Great for use in your existing or new facility. Power equipment required for movement and installation.
PRICE
$1,089.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Weight | 1100 lbs |
| Base Dimensions (W x L) | 24 x 24 |
| Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Decorative Bollard |
| Tape Color Family | No Tape |
| Color | Brown |
| Series | BR-24 |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | 500-0590-Sand Type A Mount |
| Compatible Surface | Concrete |
| Shape | Tapered Round |
| Brand | Petersen Manufacturing |
Warranty
| Warranty | 2 yr |