Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karcher

Model # :WBB3136576

MPN #: 1.161-453.0

Karcher BR 75/110 R Bp AGM Cylindrical Ride-On Floor Scrubber, 30" Cleaning Width

Product Description
The Ride-On B 75/110 R Bp scrubber is the most updated and compact scrubber in our product line-up. With outstanding suction performance including an all-new aluminum, die-cast squeegee, you'll have less moisture left behind. Big bumper wheels on the brand new die-cast brush head will help keep corners and walls free of unwanted marks. This also means easier maintenance and operation. With a speed-dependent water supply, you'll save water and detergents for when you need them most.

Features:
  • Height-adjustable seat
  • Innovative KIK system


PRICE
$24,999.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width30 in
Height52 in
Weight1190 lbs
Water Lift68 in
Cleaning Width30 in
Pad Pressure165 lbs
Squeegee Width37 in
Turning Radius34-7/16 °

Product Details

Assembly RequiredNo
Solution Tank Capacity29 gal
Cleaning Capacity48,440 ft²/hr
Power SourceBattery
Wattage600 W
MaterialSteel, Polyethylene
Manufacturers Part Number1.161-453.0
Recovery Tank Capacity29 gal
Battery Run Time3 to 4 hr
Speed3.8 mph
BrandKarcher
TypeRide-On Automatic Battery Floor Scrubber
ColorGray
Drive SystemTraction Drive
Voltage24 V
Decibels59-74
Brush Motor RPM1200 rpm