Karcher Municipal Dump Body For MIC42
Write a Review
|
Questions & Answers (0)
Product Description
Dump Body For MIC42.
PRICE
$3,449.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Height | 27 in |
| Weight | 288 lbs |
| Net Weight | 288 |
Product Details
| Type | Dump Body |
| Color | Orange |
| Accessory Type | Dump Body |
| For Use With | 1.442-660.2 |
| Material | Steel |
| Description | Dump Body |
| Frame Material | Steel |
| Manufacturers Part Number | DBO-030-42 |
| Compatible Part/Model Number | MIC42 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |