Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641251

Global Industrial™ Low Speed Floor Machine, 17" Cleaning Path

Product Description
✓ Low-speed machine is ideal for wet tiles & hard floors
✓ Heavy-duty 1.5HP motor with triple planetary
✓ (2) 5" rear-mounted wheels for easy transportation

Get tough cleaning jobs done faster with the Global Industrial™ Low Speed Floor Machine. Constructed from stainless steel, this durable machine provides users with a 17" cleaning path for greater coverage in less time. It is equipped with a heavy-duty 1.5HP motor and an all-steel gearbox transmission, ensuring a long and dependable service life. Built for versatility, this innovative floor machine operates at 175 RPM, making it ideal for scrubbing, stripping, buffing, and polishing hard floors and tile throughout your facility.

  • Safety lock-out switch on handle with thumb control
  • Includes an adjustable handle, a rubber guard, a pad driver, & a 50' safety power cord with GFCI plug
  • ETL-listed
  • Accepts a variety of pads (sold separately)
  • PRICE
    $869.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height47 in
    Weight99 lbs
    Pad Pressure100 lbs
    Cord Length50'
    Cleaning Width17 in

    Product Details

    TypeFloor Machine
    ColorGray
    Motor Amps13.7 A
    Drive SystemPad Assist
    Power SourceCorded
    Voltage110 V
    MaterialStainless Steel/Steel
    DescriptionFloor Machine
    Manufacturers Part Number641251
    Decibels61
    Brush Motor RPM175 rpm
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsETL, cETL