RCA BR200 Water Resistant Handheld Two-Way Radio, 5 Watt, 16 Channel, Analog, UHF
Write a Review
|
Questions & Answers (0)
Product Description
RCA BR200 is a durable radio that puts savings back in your companies budget. This small but powerful radio has 4 watts UHF of power so you won't miss a call. The BR200 has a wide variety of features that will enable you to communicate effectively and efficiently. With its durable design and high output power, it can be used in a wide range of industries such as, education, warehousing and logistics, security, hotels and churches can all benefit from its reliability and advanced set of features.
Please Note: This radio may require programming/licensing prior to shipment.
Please Note: This radio may require programming/licensing prior to shipment.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/10 in |
| Width | 2-1/10 in |
| Height | 4-1/2 in |
| Weight | 2 lbs |
| Range | 300,000 Sq. Feet / 24 Floors |
Product Details
| Battery Type | Rechargeable Lithium-Ion |
| Type | UHF |
| Average Life | 12-14 Hours hr |
| Color | Black |
| Rechargeable | Yes |
| Number of Channels | 16 |
| Wattage | 4 W |
| Manufacturers Part Number | BR200 UHF |
| Batteries | Rechargeable Lithium Ion Battery |
| Waterproof | No |
| Radio Type | Handheld |
| Brand | RCA |
| Frequency | 450 - 470 Mhz |
| Digital/Analog | Analog |
Warranty
| Warranty | 2 yr |