J&D Bracket Rigid Column Mount for 6" Square Post Panel X Fan
Write a Review
Questions & Answers (0)
J&D Bracket Rigid Column Mount for 6" Square Post Panel X Fan
Specifications
Product Details
| Manufacturers Part Number | VRSBRSQ6X |
| Type | Mounting Bracket |
| For Use With | J&D Panel Cooling Fans |
| Brand | J&D Manufacturing |
Related Products
✓ Single-speed 1/3 HP direct-drive motor ✓ Moves 6800 CFM of air at 1720 rpm ✓ Use free-standing or mount on column or wall Designed to project large amounts of air long distances, the Global Industrial™ 14" High Velocity Drum Fan provides fresh air on loading docks, in warehouses, and down assembly lines, or to dry out after a flood and exhaust fumes. It has an efficient single-speed direct-drive TEAO (Totally Enclosed Air Over) 1/3 HP motor with three galvanized aluminum fan blades that throws air up to 46-feet and covers about 1800 sq. ft. It comes ...
TPI's Industrial high velocity air circulators are constructed of 20 gauge steel housing with a gray epoxy textured powder coat finish. The yoke bracket allows for five adjustable settings at 15° variations. The front and rear grills are OSHA approved and have a thick powder coat finish. The motor is a Totally Enclosed Air Over (TEAO) class B automatic thermal protection with ball bearings. These HV air circulators provide ideal solutions for warehouse areas, jobsites, dock areas, manufacturing facilities, workstations, industrial facilities and more. Optional wall / column brackets ...
✓ 65"D fan delivers up to 40,000 CFM of airflow ✓ Energy-efficient direct-drive motor with variable speed control ✓ Horizontal or vertical mounting with 180° angle adjustability The Global Industrial™ 65" Column-Mounted Cooling Fan is your solution to circulating air in large spaces, keeping workers and equipment cool. Featuring six aluminum airfoils and two pivoting joints that allow you to position the fan precisely where you need it, this fan can be mounted horizontally or vertically to structural beams such as I-beams, bar joists, or columns. It ...
✓ Single-speed 1/2 HP direct-drive motor ✓ Moves 10,000 CFM of air at 1700 rpm ✓ Use free-standing or mount on column or wall Designed to project large amounts of air long distances, the Global Industrial™ 22" High Velocity Drum Fan provides fresh air on loading docks, in warehouses, and down assembly lines, or to dry out after a flood and exhaust fumes. It has an efficient single-speed direct-drive TEAO (Totally Enclosed Air Over) 1/2 HP motor with three galvanized aluminum fan blades that throws air up to 75-feet and covers about 3600 sq. ft. It comes ...
TPI's Industrial high velocity air circulators are constructed of 20 gauge steel housing with a gray epoxy textured powder coat finish. The yoke bracket allows for five adjustable settings at 15° variations. The front and rear grills are OSHA approved and have a thick powder coat finish. The motor is a Totally Enclosed Air Over (TEAO) class B automatic thermal protection with ball bearings. These HV air circulators provide ideal solutions for warehouse areas, jobsites, dock areas, manufacturing facilities, workstations, industrial facilities and more. Optional wall / column brackets ...