Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB275836

MPN #: S19314BF

Bradley® Eye-Face Wash, Barrier-Free, SS Bowl, S19314BF

Product Description
Bradley Eye-Face Wash Station units save space and fit easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Shower provides a superior washdown with a more even spray pattern. Halo eyewash, operated by an ergonomic, highly visible push handle, provides effective washdown coverage and spray pattern. Integral strainer reduces debris in the water and also prevents clogging. Includes antimicrobial protection. Drench shower exceeds minimum water flow of 30 GPM at 30 PSI. Eye-Face Wash exceeds minimum water flow of 3 GPM at 30 PSI. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1. Barrier-Free Stations Shower pull-handle and eyewash bowl extends to accommodate people with physical disabilities.

PRICE
$1,739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shower Head Diameter3-1/9"
Bowl Diameter13 in
Inlet Size1-1/4 Pipe in

Product Details

TypeBarrier Free
Shower Flow Rate20 GPM psi
Shower Head MaterialABS Plastic
Eyewash Flow Rate3 GPM gal/min
Eye/Face Wash ActivatorPull Handle
Mounting LocationFloor Mounted
IncludesFlip Top Dust Covers
MaterialStainless Bowl, Plastic Shower Head
DescriptionCombination Shower and Eye/Face Wash Unit, Barrier Free
Bowl MaterialStainless Steel
Manufacturers Part NumberS19314BF
Eyewash Flow Pressure30 psi
Bowl Color FamilyStainless Steel
BrandBradley Corporation

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1
ADA CompliantYes