Haws AXION® MSR SP65SS Eye/Face Wash Head, SS, Inverted, Iaminar & Integral Flow Control
|
Questions & Answers (0)
Product Description
Haws AXION® MSR SP65SS Eye/Face Wash Head, SS, Inverted, Iaminar, & Integral Flow Control
Model SP65SS AXION MSR stainless steel eye/face wash inverted flow design is the only product on the market that provides a Medically Superior Response consistent with all EMT, emergency room and doctors' office protocols by sweeping contaminants away from the vulnerable nasal cavity. Traditional eyewashes irrigate from the outside edge of the eye back toward the nose, where contaminants can then be flushed into the nasal cavity through the lacrimal punctum, nature's ocular cavity drains. Eyewash streams provide Zero Vertical Velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness. (Not for use with freeze protected models)
Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
Model SP65SS AXION MSR stainless steel eye/face wash inverted flow design is the only product on the market that provides a Medically Superior Response consistent with all EMT, emergency room and doctors' office protocols by sweeping contaminants away from the vulnerable nasal cavity. Traditional eyewashes irrigate from the outside edge of the eye back toward the nose, where contaminants can then be flushed into the nasal cavity through the lacrimal punctum, nature's ocular cavity drains. Eyewash streams provide Zero Vertical Velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness. (Not for use with freeze protected models)
Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
PRICE
$259.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3-1/4 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Emergency Eye/Face Wash & Shower Accessories |
| Shower Flow Rate | 3.7 gal/min |
| Color | Silver |
| Shower Head Material | Stainless Steel |
| Eyewash Flow Rate | 3.7 GPM gal/min |
| Series | AXION® |
| Number of Heads | 1 |
| Material | Stainless Steel |
| Description | Eye/Face Wash Head |
| Manufacturers Part Number | SP65SS |
| Brand | Haws |
Warranty
| Warranty | 1 |