Speakman Optimus Combination Emergency Shower & Eye/Face Wash with Plastic Bowl SE-1200
Write a Review
|
Questions & Answers (0)
Product Description
Meet the Optimus combined with an emergency shower system. The Optimus, which features a dual aerated eyewash paired cohesively with two individual face pads, delivers soothing, full-coverage relief to all affected areas on the face. When teamed with the emergency shower, the Optimus transforms into the complete emergency station, eliminating the decision to choose between one emergency shower, eyewash, or face wash for your establishment. The Optimus Eye & Face Wash features a highly visible yellow ABS plastic bowl construction attached to a powder-coated steel emergency shower. The Optimus Complete Safety Station is more than what meets the eye. By adding an extended pull rod and easily switching the pipe fittings, the Optimus can be customized to comply with ADA height specifications. The top or side inlets allow this combination unit to effortlessly install into your establishment's existing plumbing connections. The Optimus Eye and Face Wash Shower Combination is 100% ANSI Z358.1 Certified, OSHA compliant, and comes with a 3 year limited warranty.
PRICE
$1,445.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-3/4 in |
| Width | 14-15/16 in |
| Height | 91-3/4 in |
| Weight | 35.8 lbs |
| Bowl Diameter | 15 in |
| Inlet Size | 1/2 NPT Female in |
| Shower Head Diameter | 2-1/5" |
Product Details
| Flow Rate | 20 GPM gal/min |
| Mounting Location | Floor Mounted |
| Eye/Face Wash Performance | 4.9 GPM @ 30PSI |
| Manufacturers Part Number | SE-1200 |
| Eyewash Flow Pressure | 30 psi |
| Shower Inlet & Waste | 1-1/4" NPTF |
| Bowl Color Family | Yellow |
| Brand | Speakman |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 20 GPM psi |
| Color | Green |
| Eyewash Flow Rate | 4.9 GPM gal/min |
| Shower Head Material | ABS Plastic |
| Eye/Face Wash Spray Heads | Aerated |
| Eye/Face Wash Inlet | 1-1/4" NPT |
| Eye/Face Wash Activator | Pull Rod |
| Includes | Universal Emergency Sign |
| Valve Type | Ball Valve |
| Description | Optimus Combination Shower and Eye/Face Wash System |
| Bowl Material | ABS Plastic |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| ANSI Certification | Meets ANSI Z358.1 |