Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB275795

MPN #: S19-130

Bradley® Shower, Vertical Supply, Plastic Showerhead, S19-130

Product Description
  • Complies with ANSI Standard Z358.1-2009
  • Galvanized Steel Protected with BRADTECT Safety Yellow Coating
  • Universal Identification Sign and Inspection Tag Included
  • Impact resistant plastic showerhead
  • Exceed minimum water flow of 20 GPM at 30 PSI
  • SpinTec Showerhead
  • Full, One-Year Warranty
PRICE
$415.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Activation Handle Length25-1/2"
Shower Head Diameter3-1/10"
Inlet Size1 NPT in

Product Details

TypeEmergency Drench Shower
Shower Head MaterialPlastic
Pipe MaterialGalvanized Steel
Pressure30 psi
Gallons per Minute20 gal/min
Mounting LocationVertical Mounted
Shower Head Color FamilyYellow
IncludesUniversal Identification Sign and Inspection Tag
ActivationPull Handle
Valve Type1" NPT Brass Stay Open
DescriptionBradley Shower, Vertical Supply, Plastic Showerhead
Manufacturers Part NumberS19-130
Activation Handle MaterialStainless Steel
BrandBradley Corporation

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1-2009