Haws® AXION® MSR, 8130, Corrosion Resistant SS and PVC Horizontal, Vertical Drench Shower
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Corrosion Resistant SS And PVC Horizontal, Vertical Drench Shower, 8130
Model 8130 drench shower for horizontal or vertical installation shall include include the AXION®MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control, Schedule 80 PVC piping, Type 316 Stainless Steel ball valve equipped with stainless steel ball and stem, stainless steel pull rod with triangular handle, universal sign, and 1" NPT supply.
Model 8130 drench shower for horizontal or vertical installation shall include include the AXION®MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control, Schedule 80 PVC piping, Type 316 Stainless Steel ball valve equipped with stainless steel ball and stem, stainless steel pull rod with triangular handle, universal sign, and 1" NPT supply.
PRICE
$695.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 21 in |
| Height | 27 in |
| Activation Handle Length | 28" |
| Shower Head Diameter | 11" |
| Inlet Size | 1 NPT in |
Product Details
| Type | Emergency Drench Shower |
| Color | Green |
| Shower Head Material | ABS Plastic |
| Series | AXION® |
| Pipe Material | Galvanized Steel |
| Pressure | 30 psi |
| Gallons per Minute | 20 gal/min |
| Mounting Location | Wall Mounted |
| Shower Head Color Family | Green |
| Includes | Universal Identification Sign |
| Material | ABS Plastic |
| Activation | Pull Handle |
| Valve Type | 1" IPS Chrome Plated Brass Stay Open |
| Description | Haws® Drench Showers, Model 8130 |
| Manufacturers Part Number | 8130 |
| Activation Handle Material | Stainless Steel |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1 |