Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2374200

MPN #: HP-2030-HP

Braeside Displays HP-2030-HP Countertop Sneeze Guard, Acrylic 29-1/2"W x 29-1/2"H - Pkg Qty 2

Product Description
Countertop Sneeze Guard, Protective Barrier Safety Shield, with Angled Wings helps protect employees who work closely with the public by providing a physical barrier to help block the spread of germs and infectious disease. This sneeze guard shield is made from durable, clear acrylic plastic, stores and ships flat, and mounts easily to any countertop, sales counter or cash register area with the included mounting brackets. The bottom cut-out provides convenient pass-through for transactions and document exchanges. This clear acrylic safety shield is ideal for banks, pharmacies, hospitals, reception desks, convenience stores and checkout counters.

Features:
  • Dimensions, Angled Wings: 5"w x 29.5"h
  • Dimensions, Cut-Out: 11"w x 8"h
  • Orientation: Vertical
  • Ships and stores flat
  • Simple assembly, no tools required
  • Free-standing, portable design
  • Easy to clean and disinfect
  • Designed and manufactured in the USA
PRICE
$165.90  Sold in packages of 2 / $82.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 50 pkgs
165.90
Buy 51+ pkgs
157.90Save $8.00 (5%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/2 in
Height29-1/2 in
Thickness1/6 in

Product Details

Assembly RequiredYes
TypeFree Standing
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part NumberHP-2030-HP
BrandBraeside Displays