Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2374198

MPN #: HP-2432-HP

Braeside Displays HP-2432-HP Countertop Sneeze Guard, Acrylic 23-1/2"W x 31-1/2"H - Pkg Qty 2

Product Description
This clear sneeze guard shield is made from durable acrylic plastic, ships flat and mounts easily to any countertop, sales counter or cash register area with the included mounting brackets. The bottom cut-out provides convenient pass-through for transactions and document exchanges. This clear acrylic barrier is ideal for bank teller windows, retail and grocery stores, convenience stores, coffee shops and take-out counters.

Features:
  • Dimensions, Cut-Out: 11"w x 8"h Orientation: Vertical Ships and stores flat
  • Simple Assembly, no tools required
  • Free-standing, portable design
  • Easy to clean and disinfect
  • Designed and manufactured in the USA
PRICE
$151.90  Sold in packages of 2 / $75.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 50 pkgs
151.90
Buy 51+ pkgs
145.90Save $6.00 (4%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Height31-1/2 in
Thickness1/6 in

Product Details

Assembly RequiredYes
TypeFree Standing
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part NumberHP-2432-HP
BrandBraeside Displays