Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB2349294

MPN #: MITMV6830

Mityvac Brake Bleeder - MITMV6830

Product Description
The compressed-air-operated MV6830 offers professional grade brake and clutch bleeding performance. This compact yet powerful unit bleeds up to 2 quarts (1.9 liters) per minute, and its simple operation allows clean, quick bleeding of brake and clutch lines. Kit includes an advanced selection of accessories that ensure maximum convenience and performance for greater productivity.

Features:
  • Compressed air operation
  • Integrated 1.9 quart (1.8 liter) capacity fluid collection reservoir
  • Variable control thumb throttle
  • Swivel air inlet with quick disconnect
  • Quick disconnect coupler for accessories
  • Quiet, muffled exhaust
  • Automatic overflow prevention
Includes:
  • Brake bleeder
  • 6' (1.8 m) long bleed hose assembly
  • 4' (1.2 m) long fluid evacuation hose
  • Molded base with screws for bench mounting
  • Automatic fluid refill kit
  • Hanging hook
  • 3 Universal bleed screw adapters
  • User Manual (English/French/Spanish/German)

PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs

Product Details

Manufacturers Part NumberMITMV6830
MaterialPlastic
Package Quantity1
DescriptionBrake Bleeder
BrandMityvac