Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB2349293

MPN #: MITMV6840

Mityvac Pressure Bleed System - MITMV6840

Product Description
Product Features:
  • Includes seven (7) master cylinder adapters to connect to most American, Asian, and European
  • Large 1.2-gallon (5-liter) fluid capacity, fluid is dispensed under pressure for smooth continual flow
  • Pressure gauge indicates fluid dispensing pressure, integrated safety and manual pressure relief valve
  • ON/OFF and flow control valve are conveniently located near fluid output
  • Integrated manual pump adds air above the fluid level to prevent aeration
  • Utilizes push-to-connect, quick-change style accessory connections
  • Includes custom-molded storage case for adapters
Applications:
  • Pressure bleeding hydraulic brake and clutch systems
Includes:
  • Rated 1.2-gallon (5-liter) Fluid Reservoir
  • Reservoir Lid w/ integrated manual pump, pressure gauge, and pressure relief valve
  • 5 (1.5 m) Fluid Dispensing Hose w/ flow control and auto-shutoff valves
  • MVA6850 Pressure Bleed Adapter Kit (includes seven master cylinder adapters)
  • Fluid Dispensing Wand
  • Hanging Hook
  • Users Manual (English, French, Spanish, German)

PRICE
$799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11.7 lbs

Product Details

Manufacturers Part NumberMITMV6840
Package Quantity1
DescriptionPressure Bleed System
BrandMityvac