Assenmacher Brake Pressure Bleeder Adapter Mercedes - ASSTA18
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Manufacturers Part Number | ASSTA18 |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Brake Pressure Bleeder Adapter Mercedes |
| Brand | Assenmacher |
Related Products
Product Features: Operates with compressed air to bleed up to 2 quarts per minute Large 1.9 quart (1.8 liter) capacity fluid collection reservior Includes automatic Master Cylinder refill kit with 40oz reservior Variable control thumb throttle maintains desired flow rate Accessories include 6' bleed hose, master cylinder evacuation hose, hanging hook and bleed adapters Vacuum Brake bleeding kit includes Mityvac MV6830 brake bleeder with MV6832 40oz refill bottle
Mityvac® MV6412A ATF Refill System combines our hand operated pressure dispenser with our popular ATF refill adapter kit to provide a complete system for servicing today's sealed automatic transmissions. The dispenser allows the operator to fill or top-off transmissions with up to 2.5 gallons of fluid between refills while the pressurized operation frees the operator from continual pumping. The refill system features a flow control valve conveniently located near fluid outlet as well as an integrated safety/manual pressure relief valve. The system utilizes push-to-connect, quick-change ...
Product Features: Includes seven (7) master cylinder adapters to connect to most American, Asian, and European Large 1.2-gallon (5-liter) fluid capacity, fluid is dispensed under pressure for smooth continual flow Pressure gauge indicates fluid dispensing pressure, integrated safety and manual pressure relief valve ON/OFF and flow control valve are conveniently located near fluid output Integrated manual pump adds air above the fluid level to prevent aeration Utilizes push-to-connect, quick-change style accessory connections Includes custom-molded storage case for adapters Applications: ...
Due to popular demand - we've kitted our selection of 6.0L Diesel Power Stroke Tools - combining OTC value with the convenience of storage. The tools included in OTC's 6770 help you diagnose pressure problems often associated with no starts and help you remove and replace common components like IPR's or EGR's, oil lines, glow plug harnesses, and injector harnesses. No need to go digging through your toolbox - it's all right here in this kit. The 6770 Ford 6.0L Diesel Service Tool Kit from OTC, bundles the affordable value of our time saving tools with convenient storage. Vehicles with the ...
The Branick G300 is an OEM recommended product that requires only one operator for both conventional and anti-lock brake systems. It includes two adapters, the 29G and 45G9 which will handle most brake systems, and has a full range of adapters available for special applications. Our G300s diaphragm design keeps air and brake fluid separate, provides a smooth flow of air free fluid and has a regulator to maintain constant pressure. The quick coupler adapter connection also prevents accidental air leaks when moving between vehicles. The large 4 gallon reservoir eliminates frequent refills. ...