Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276421

MPN #: TC1770B

Buyers Products 7-Way Black Plastic Flat Pin Truck Receptable - TC1770B

Product Description
The 7-Way Flat Pin Trailer Connector from Buyers Products connects your trailer's lights, brakes, turn signals and more. It plugs easily into your OEM tow package wiring harness -- no extra splicing needed. It features weather-resistant plastic housing and a spring-loaded door that keeps dirt and moisture out of the connector when it's not in use. Order either the bolt-on version or the twist-lock version.

Features
  • Quick plug-and-play design means no cutting or splicing of wires.
  • Stays clean and corrosion-free with its spring-loaded door.
  • Weather-resistant plastic housing.


PRICE
$7.00

Min. purchase quantity is 7
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth2-8/9 in
Height3-2/7 in
Weight0.2 lbs

Product Details

TypeTruck Receptable
Endway (Number of Pins)7
For Use WithRVs, Fifth Wheel and Gooseneck Trailers, Boat Trailers
Mounting LocationFlat
Voltage6-24 V
Startway (Number Of Pins)7
Description7-Way Black Plastic Flat Pin Truck Receptable
Manufacturers Part NumberTC1770B
BrandBuyers Products

Warranty

Warranty1 Year, No Labor