Buyers Products 3" Receiver Anchor Shackle - 1804040
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Anchor Shackles for Hitch Receivers are ideal for recovery towing purposes. They feature durable steel construction with a corrosion resistant black powder-coated finish. The heavy duty shank can handle straight line pulling of 18,000 lb. The removable anchor shackles feature a threaded pin for easy installation. They are compatible with tow straps with looped ends.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Height | 3 in |
| Weight | 19.3 lbs |
| Working Load Limit | 18,000 lbs |
Product Details
| Style | Hitch Receiver |
| Type | 3 Inch Receiver Anchor Shackle |
| Material | Carbon Steel |
| Description | Receiver Anchor Shackle |
| Color | Black |
| Manufacturers Part Number | 1804040 |
| Brand | Buyers Products |