Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB2349295

MPN #: MITMV6835

Mityvac Vacuum Brake Bleeding Kit - MITMV6835

Product Description
Product Features:
  • Operates with compressed air to bleed up to 2 quarts per minute
  • Large 1.9 quart (1.8 liter) capacity fluid collection reservior
  • Includes automatic Master Cylinder refill kit with 40oz reservior
  • Variable control thumb throttle maintains desired flow rate
  • Accessories include 6' bleed hose, master cylinder evacuation hose, hanging hook and bleed adapters
  • Vacuum Brake bleeding kit includes Mityvac MV6830 brake bleeder with MV6832 40oz refill bottle

PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs

Product Details

Manufacturers Part NumberMITMV6835
MaterialPlastic
Package Quantity1
DescriptionVacuum Brake Bleeding Kit
BrandMityvac