Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215153

MPN #: MV7135

Mityvac® Premium Vacuum Brake Bleed Kit, 1-Person Vacuum Brake & Clutch

Product Description
Mityvac® MV7135 Premium Vacuum Brake Bleed Kit is a compressed-air powered system designed for performing a one-person vacuum brake and clutch bleeding. It is convenient and simple to use, powered by shop air, no manual pumping is required. The kit includes a 2-quart (2.5-liter) fluid reservoir, a reservoir lid with integrated venturi vacuum and pressure dispensing functions, fluid dispensing hose and wand, vacuum bleed hose and adapters, hanging hook and master cylinder refill kit. Used or new fluids are dispensed by switching from vacuum to pressure. Isolated flow control and pressure/vacuum switch valves provide the operator with greater functionality control. The kit offers clean operation for safe environment.

Features:
  • Redundant pressure control systems safely maintain peak output pressure below 30 psi (2 bar)
  • This tool utilizes 2-quart (2.5-liter) capacity reservoir


PRICE
$295.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMV7135
Package Quantity1
DescriptionVacuum Brake Bleed Kit
BrandMityvac