Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215101

MPN #: MV4560

Mityvac® Auto Radiator and Cooling System Pressure Test Kit with Adapters

Product Description
Mityvac® is a brand of automotive diagnostic and service repair tools since 1971. Beginning with the design and patent of a single hand-held vacuum pump intended for medical applications, its uses broadened to include automotive diagnostics and service as well as industrial and consumer applications. The Mityvac® MV4560 Cooling System Pressure Test Kit makes diagnosing the common causes of vehicle or light truck overheating simple, efficient and economical. It combines our unique hand pressure pump with four cooling system test adapters and two dual-function cap test adapters to quickly reveal external cooling system leaks and detect internal leaks and defective caps. These adapters fit most U.S. and Asian cars and light trucks as well as many European vehicles. Mityvac® offers the products and systems you need for any brake and clutch bleeding application, air induction cleaning and compression testing, cooling system evacuation or refill application, for fluid handling and diagnostic applications.

Features:
  • Backlit LC display is easy to read from any angle and in any light
  • Uses standard 9V battery for convenience and cost
  • Automatically shuts off after 3 minutes of non-use (memory is retained)
  • Rubber boot protects the gauge from bumps and drops


PRICE
$92.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StylePressure Test Kit
TypePressure Test Kit with Adapters
Package Quantity1
DescriptionRadiator and Cooling System Pressure Test Kit with Adapters
ColorMulti-colored
Manufacturers Part NumberMV4560
BrandMityvac