Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OTC

Model # :WBB3215155

MPN #: UH15

OTC Underhoist Auxiliary Stand, 1500 lb. Capacity

Product Description
Features:
  • Designed for use under hoist to provide partial support for positioning of vehicle components during their installation and removal
  • Adjustable saddle sits atop a fixed column and base, providing high-reach assistance to a technician for removing or installing vehicle components like transmissions, u-joints, radiators, driveshafts, exhaust systems, and catalytic converters
  • Intended for use in allowing manipulation of components for installation or removal only - NOT intended to stabilize or support vehicles
  • Engineered for rugged daily use by professionally trained vehicle technicians in a shop environment
  • Specifications: 1,500 lb. capacity; 80.75 inch max. height; 54.25 inch min. height; 11-7/8 inch flat round footprint; Threaded rod adjustment with bearing-mounted T-handle; 5-1/4 x 1-1/4 inch U-shape saddle; Meets ASME PASE-2014
  • Lifetime Warranty


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberUH15
Package Quantity1
DescriptionUnderhoist Auxiliary Stand
BrandOTC