Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215011

MPN #: 6489

OTC Camshaft Master Kit, 22 Pieces

Product Description
The OTC Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets or other valve train repairs. The 22 tools in the 6489 Master Kit cover 1992 thru 2002 applications and comes in a molded storage case. The tools are also broken down into three smaller kit configurations: No. 6486 OTC Ford Cam Tool Kit for 2.0L Zetec engines in Contour/ Mystique. Contains tools 6474 and 6475.No. 6487 OTC Ford Cam Tool Kit for 1992 thru current 4.6L, 5.4L, and 6.8L modular V-8 engines. Contains tools 6476, 6477, 6009, 6020, and molded storage case. No. 6488 OTC Ford Cam Tool Kit for 1997 thru 2002 4.0L Explorer/ Mountaineer SOHC V-6 engines. Kit contains tools 6478, 6479, 6480, 6481, 6482, 6484, 6485, and molded storage case.

Features:
  • Allows servicing on multiple Ford MotorsCam holding tools Weight: 12 lbs. 5 oz This Ford master cam tool kit contains all 22 cam tools covering 1992 thru 2004 for over 50 applications, in a blow molded case
  • 45 degree- for easy carrying movement
  • Compact, low profile design for maximum access, with 22 Ton capacity
  • Handle-top metered-control release valve for easy height adjustment
  • Max Height: 22-1/2" (with equipped 2-1/2" extension)


PRICE
$815.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6489
Package Quantity1
DescriptionCamshaft Master Kit
BrandOTC