Brass Breather Valve - Low Profile - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-A-MS
Write a Review
|
Questions & Answers (0)
Product Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top. Temperature resistant from -22° F to 212° F (-30° C to +100° C).
PRICE
$21.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nut Width | 18.5mm |
| Across Flats | 17mm |
| Thread | M12 x 1.5 in |
| Sealing Ring Diameter | 18mm |
| Thread Length | 6.5mm in |
| Nut Height | 6mm |
Product Details
| Opening Pressure | 20 (Min.) - 80 (Max.) mbar |
| Spring Material | 301 Stainless Steel |
| Air Passage | 1.2mm |
| Series | GN883 |
| Valve Body Material | Brass |
| Manufacturers Part Number | 883-M12X1.5-20-A-MS |
| Sealing Washer Material | DIN 7603 A, Soft Iron 1.0338 |
| Ball Material | 5210 Stainless Steel |
| Brand | J.W. Winco |