
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Brass Rot, SPTT, 6a 125vac, F/O/O/O
Features
Features
- Single or three position switches in various fan and lighting applications.
- #18 AWG, 6" stripped wire leads.
- Brass terminals.
- BRAND Gardner Bender
- MANUFACTURERS PART NUMBER GSW-68
- TOGGLE POSITIONS OFF - ON (P) - ON (N) - ON (N+P)
- CERTIFICATIONS US UL Listed; CSA Listed
- POLES Double Pole / Triple Throw
- TERMINAL TYPE 6" Wire Leads
- PRODUCT FAMILY Rotary
- RATING 6A / 120v AC, 3A / 240v AC
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Gardner Bender GSW-62 Brass Rot, SPTT 6a 125vac, F/O/O/O
Item #: B524549
Not Yet Rated
Usually ships in 3 to 6 days
$5.80

Gardner Bender GSW-68 Brass Rot, SPTT, 6a 125vac, F/O/O/O
$5.2
- Product Information
- Customer Review
- Product Q&A