Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167362

MPN #: 40888-NS

Sunlite® Toggle Switch Plate, 3-Gang, Ivory, Pack of 12

Product Description
Whether you're building a brand new home, remodeling an apartment, or just replacing a worn out wall plate/switch plate, Sunlite® got you covered. This multi gang switch plate features a smooth surface with rounded edges on top of being dust resistant. If you're looking for a clean designed wall plate that blends well with a large variety of interior designs, look no further.

Features:
  • Standard 4-1/2 in x 6-3/8 in Size
  • Matching Screws Included
  • UL Listed


PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Made in the USANo
ColorWhite
Application"Residential, Commercial"
Manufacturers Part Number40888-NS
Contact TypeToggle Switch Plate
GradeCommercial/Residential
BrandSunlite

Compliance & Certifications

CertificationsUL