Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kissler

Model # :WBB3133166

MPN #: 76-5000

Kissler Rainflurry™ Brass Shower Head, 2.5 GPM - Pkg Qty 6

Product Description

Brass Showerhead - Bell Style Face - 2.5 gpm - Shiny Chrome Finish

PRICE
$88.50  Sold in packages of 6 / $14.75 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in

Product Details

Flow Rate2.5
TypeShower Head
Number of ShowerheadsSingle
ColorSilver
SeriesRainflurry™
StyleShower Head
Mounting LocationWall
MaterialBrass
Connection StyleFIP
Manufacturers Part Number76-5000
BrandKissler

Compliance & Certifications

ADA CompliantNo