Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB622189

MPN #: S-3011-BN

Speakman Anystream® Alexandria Wall Mount Shower Head, Brushed Nickel Finish, 2.5 GPM

Product Description
Speakman S-3011-BN Anystream® Alexandria Showerhead, Brushed Nickel

A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and therapeutic, pulsating massage spray settings. Precision-engineered Speakman components and materials resist sediment buildup.

PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Face Diameter4-1/2 in

Product Details

TypeWall Mount
Number of Jets5
Number of Showerheads1
ColorSilver
SeriesAnystream® Alexandria
Gallons per Minute2.5 gal/min
Liters per Minute9.5 LPM
StyleTraditional
Mounting LocationWall
MaterialPlastic
DescriptionMulti-Function Shower Head
Spray PatternFlood, Massage, Rain
Manufacturers Part NumberS-3011-BN
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantNo