Solid Brass Showerhead - 1.8 gpm - Shiny Chrome Finish
Kissler Rainflurry Shower Head w/ Brass Body, 1.8 GPM, Small - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$144.00 Sold in packages of 6 / $24.00 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
Product Details
| Flow Rate | 1.8 |
| Type | Shower Head |
| Number of Showerheads | Single |
| Color | Silver |
| Series | Rainflurry |
| Style | Shower Head |
| Mounting Location | Wall |
| Material | Brass |
| Connection Style | FIP |
| Manufacturers Part Number | 76-0025 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |