Bullet Type - Showerhead - With Shut Off - 2.5 gpm - Shiny Chrome Finish
Kissler Rainflurry Brass Shower Head w/ Shutoff, 2.5 GPM - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.00 Sold in packages of 6 / $14.00 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
Product Details
| Flow Rate | 2.5 |
| Type | Shower Head |
| Number of Showerheads | Single |
| Color | Silver |
| Series | Rainflurry |
| Style | Shower Head |
| Mounting Location | Wall |
| Material | Brass |
| Connection Style | FIP |
| Manufacturers Part Number | 76-0060 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |