Brass Ball Showerhead - 2.0 gpm - White Face
Kissler Rainflurry Shower Head w/ Brass Ball, 2.0 GPM, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.00 Sold in packages of 6 / $11.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
Product Details
| Flow Rate | 2 |
| Type | Shower Head |
| Number of Showerheads | Single |
| Color | White |
| Series | Rainflurry |
| Style | Shower Head |
| Mounting Location | Wall |
| Material | Brass, Plastic |
| Connection Style | FIP |
| Manufacturers Part Number | 76-0010 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |