Inteplast Group Bread Bags, 6"W x 3"D x 15"L, 1 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These FDA approved food bags are perfect for sanitary storage. They have a superior closure that locks in food freshness. The bags ensure easy one at a time dispensing from clam shell carton. These bags are crystal clear with a shiny gloss. The 1 mil super heavy bags have a capacity of 3.5 qt.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 6 in |
| Depth | 3 in |
| Thickness | 1 mil |
Product Details
| Capacity | 112 oz |
| Package Quantity | 1,000 |
| Description | Group Bread Bags |
| Color | Clear |
| Brand | Inteplast Group |