Printed Seafood Bags, 12"W x 18"L, 1 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The low density seafood take-out bags are an excellent extra touch that grocery stores, seafood markets, restaurants, and delis can provide to their customers. These seafood bags are made with resilient low density polyethylene, which makes them easy to load for preventing leaks and ruptures. The bags are packed on convenient header packs for easy dispensing. They come with printed "The Sea's Very Best" in 2 colors, 1 side with a bold seafood graphic. These bags are packed on convenient 100 header packs for easy dispensing. Bags open along the width.
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Side Gusset | 6 in |
| Thickness | 1 mil |
Product Details
| Graphic Text | The Sea's Very Best |
| Package Quantity | 1,000 |
| Description | Printed Seafood Bags |
| Color | Clear |
| Manufacturers Part Number | SEA1218 |
| Brand | LK |