Printed Bakery Bags, "Bakery", 5"W x 3"D x 11"L, 1 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The printed high density bakery bags are a convenient choice for bakeries, delis, supermarkets, convenience stores, donut shops and anywhere else breads and pastries are sold to end users. The high density material provides a slippery surface inside the bag, which makes them easy to quickly fill with breads, donuts, muffins and pastries. The bags are offered standard with a bold and stylish "Bakery" graphic. These bags are attached to a header pack for convenient placement and easy dispensing. The bags are significantly more cost effective than white wax paper bags. These bags are partially transparent, making it easier for cashiers to see the contents. The bags comply with FDA and USDA regulations for food contact. Bags open along the width.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 5 in |
| Side Gusset | 5 in |
| Thickness | 1 mil |
Product Details
| Graphic Text | Bakery |
| Package Quantity | 1,000 |
| Description | Printed Bakery Bags "Bakery" |
| Color | Clear |
| Manufacturers Part Number | BK5311HI-DP |
| Brand | LK |