Breaker Bar, 1/2" Drive W/ 17" Flex Handle
Write a Review
|
Questions & Answers (0)
Product Description
Provides extra leverage for breaking loose rusted or high torque fasteners. Smooth action flex joint for hard-to-reach fasteners. Knurled handle for secure grip. Pivoting head allows the handle to avoid obstructions when being turned in a cramped space. Chrome vanadium steel for long life and maximum corrosion resistance.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Drive Size | 1/2 in |
| Size | 17 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Breaker Bar |
| Impact Approved | No |
| Material | Chrome-Vanadium Alloy Steel |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | KTI-23080 |
| Brand | K-Tool International |