- Tools complete with Tools@Height attachment Point
- Chrome plating provides increased protection from rust and corrosion
- Drive handles provide extra leverage with greater strength than ratchets
Williams® Flex Handle with Safety Ring, 3/8" Drive, 8-9/16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-9/16 in |
| Weight | 0.7 lbs |
| Drive Size | 3/8 in |
| Size | 8-9/16 |
Product Details
| Type | Flex Handle |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWB-40A-TH |
| Brand | Williams |