Eurotech Breeze Side Chair - Black Fabric - Non-Adjustable Arms - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
BREEZE Side Chair, FS8270, Black Fabric, Non-Adjustable Arms
A contemporary design befitting both training room and board room. Grey powder coated steel tubing with perforated back and black fabric seat. Available in black only, with casters.
A contemporary design befitting both training room and board room. Grey powder coated steel tubing with perforated back and black fabric seat. Available in black only, with casters.
PRICE
$338.00 Sold in packages of 2 / $169.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 21 in |
| Height | 33-3/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 19-1/2 in |
| Base | 4 Legged |
| Back Width | 19 in |
| Back Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Arm Type | Fixed |
| Manufacturers Part Number | FS8270 |
| Brand | Eurotech |
| Type | Training Room Chair |
| Series | Breeze |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Description | Plastic Back Side Chair with Casters |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | GREENGUARD |
| CAL 117 Certified | Yes |