Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430094

MPN #: 34800.0017

Brewwise® Single Thermofresh® DBC® Brewer, 120V Flk

Product Description
BrewWISE® Brewing System with ThermoFresh® Servers
  • Brews 6.2 to 11.4 gallons (23.5 to 43.2 litres) of perfect coffee per hour.
  • Brews 1/2, 1 or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches.
  • Stores individual coffee recipes so operator can easily brew many varieties.
  • Coffeeextraction controlled with pre-infusion and pulse brew, digital temperature control, and large sprayhead; coffee strength controlled with variable by-pass.
  • Operate any combination of BrewWISE® equipment error-free with wireless brewer-grinder interface through Smart Funnel with SplashGard®
  • Black and stainless models available.
  • ThermoFresh servers are vacuum insulated to keep coffee hot for hours.
  • Create coffee recipe cards with custom recipes, ad cards with messages that display on the brewer LCD, and dedicated funnels for special coffees with the Recipe Writer using your PC (Windows compatible).

Electrical: Brewer is 3-wires plus ground service rated 120/208V or 120/240V, single phase, 60Hz.Grinder is 2-wires plus ground service rated 120V, 60Hz, circuit required, 3/4 HP motor.
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 3/8" male fitting.
Other: Based upon incoming water temp of 60°F (140°F rise).

PRICE
$2,365.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth19-1/5 in
Height35-5/7 in

Product Details

Voltage120 V
Watts2200 W
Manufacturers Part Number34800.0017
Amperage18.1 A
Brewing Capacity6.2 Gallons Per Hour
Water Fill TypePlumbed
Power Cord AttachedYes/20 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF