Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fama

Model # :WBB1799102

MPN #: FAMA-1.5

Fama FAMA-1.5 - Electric Hard Cheese Grater, 1-1/2 HP, 110V

Product Description
The best-selling fama hard cheese and bread grater is a heavy-duty, rugged commercial unit and has become the industry standard. If you have a lot of hard cheese to grate, this is your machine. (note: not for soft cheeses.) Our regular fama-1 is a workhorse - this unit adds another half horsepower for greater production capacity.

Features:
  • Feeder handle interlock prevents grater from operating unless the handle is down
  • Hopper hand guard grill for operator safety and injury prevention
  • Direct gear-driven motor longer
  • Stainless steel bowl and grater drum for sanitary operation and easy cleaning
  • Hopper opening 3.25? X 5.5?
  • Heavy anodized aluminum construction
  • Chrome finish
PRICE
$2,259.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight50 lbs

Product Details

Horsepower1-/12 HP
Voltage110 V
Phase1
DescriptionElectric Hard Cheese Grater
Manufacturers Part NumberFAMA-1.5
BrandFama

Warranty

Warranty6 mo

Compliance & Certifications

CertificationsCE-Certified