Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spaceman USA

Model # :WBB2241270

MPN #: 6236A-C

High Output Single Flavor Pressurized Soft Serve Machine, Air Cooled

Product Description
The 6236A-C is a high-volume single flavor countertop, pressurized (air pump) soft serve machine. The 6236A-C will outperform any competitors single flavor countertop machine in initial freeze time, recovery time, and servings per hour and is ideal for high volume operations with servings up to 12oz. Capable of producing a variety of soft serve products including ice cream, frozen yogurt, custards, and sorbets. Easy to use digital user interface and control system maintains excellent product consistency, hopper temperature, and high-performance parameters. Hopper refrigeration and sleep/standby feature keep product fresh and is approved for dairy or non-dairy products. The Spaceman air pump system allows you to choose between six overrun settings, giving you the ability to add even more air to the product, yielding higher profits, creamier, fluffier, and lighter product. Add an air pump anytime you wish to dip cones, swirl extra high, or get that light Instagram famous look! Hopper agitators stir product throughout the day, saving operator time and ensuring consistent dairy safe cooling in the hopper. Patented freezing technology on the 3.4qt cylinders means a super-fast recovery time, capable of producing over 350 4oz servings per hour. Spaceman 6236A-C has patented technology to prepare and freeze product faster and more efficiently than any competitor. Spaceman's revolutionary V2 beater and PAR (product to air ratio) system reduces wearable parts by over 25% while improving product quality and overrun control. The V2 beater and air tube system has been tested to hold overrun for a longer period than other gravity fed systems.

Features:
  • Refrigerated Hopper, Standby Mode, Hopper Agitator, Air Pump, Low Level Indicator, Air Cooled, Easy to use Display, Easy Installation, Patented Freezing Technology, Easy Adjust Viscosity Control, Reduced Cleaning Parts, Nationwide Service with Least Downtime
  • Includes: 8 Foot Cord & Plug and Start Up Kit with Extra Tune Up Kit, Lubricant, Brush Kit, Manual and Cleaning Guides
  • Additional Options (extra charge): Mounted Spinner, Air Chute, Water Cooled, Freight, Installation, and Start Up


PRICE
$14,249.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-9/10 in
Depth25 in
Height35-4/5 in
Weight287 lbs
Cord Length8 ft

Product Details

TypeIce Cream Machine
Horsepower1 HP HP
ColorSilver
Amperage20 A
Refrigerant404A
StyleCountertop
Voltage208-230 V
IncludesStart-Up Kit: Lubricant, Sanitizer Packets, Extra Supply of Wearable Parts
Flavor1
DescriptionHigh Output Single Flavor Pressurized Soft Serve Machine
Plug TypeL6-20
Manufacturers Part Number6236A-C
Running Amps15 A
Hopper Capacity15.9 qt.
BrandSpaceman USA

Warranty

Warranty1 Year Parts & Labor, 5 Years Compressor/Hopper/Shell

Compliance & Certifications

CertificationsUL, NSF, ETL, ISO