TF Stand Assembly
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 9-2/5 in |
| Depth | 13 in |
| Height | 8-2/3 in |
Product Details
| Manufacturers Part Number | 39795.0000 |
| Brewing Capacity | Stand Assembly |
| Brand | Bunn |
Related Products
AXIOM Dual-Voltage Airpot Coffee Brewer Easily convertible by flipping a switch to: - 120 volt, 12.5 amp - 120/208 volt, 13 amp - 120/240 volt, 15 amp Brews 4.2 to 7.5 gallons (15.7 to 28.4 litres) of perfect coffee per hour. For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD® technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Convenient airpots keep coffee hot and fresh for hours. Airpots are easily transported ...
AXIOM Automatic Coffee Brewer Twin brew head system. Brews 15 gallons (56.8 litres) of perfect coffee per hour. Six individually controlled warming stations. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology incorporates simplified programming with a LCD display. Ensures coffee brew quality with cold brew lock out capability. All stainless steel construction. Includes hot water faucet. SplashGard® funnel deflects hot liquids away from the hand. Digital temperature control and ...
My CafÉ MCP Pod Brewer Pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea. Fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature. Sprayhead allows extraction of all coffee flavoring materials and aromatics. Tea button features pulse-brew technology to provide steeping action. Brew 4 to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control. Easy to use and maintain with a removable water reservoir and ...
This high-performance commercial kitchen essential is a must for satisfying high demand for fresh-brewed coffee. Designed for easy operation with a plumbing connection, it offers a built-in pour-over feature and an easy-draw faucet that provides hot water on demand for soups and hot beverages. Designed for speed and efficiency, this unit brews coffee to perfection in minutes. Ideal for keeping coffee hot and ready to serve in thermal carafes, it includes an automatic refill feature for complete ease and convenience.
The New Flavia® Aroma delivers a lot of flavor and variety, without taking up a lot of counterspace; so, it's easy to fit anywhere including lunch areas, conference rooms, and more. From coffee to tea, lattes to hot chocolate, and now with two new features, 12 oz drinks and Over Ice options, the New Flavia® Aroma offers the types of beverages that leave everyone in the workplace satisfied. The New Flavia® Aroma includes a removable 2.5L / 84.5 oz water tank for easy refilling, capability for internal water filter (optional), and an adjustable and removable cup stand to accommodate most ...