Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TZ Case

Model # :WBB844679

MPN #: AC-66-S

TZ Case, Brief Case, 18"L x 13"W x 3"H, Smooth Silver

Product Description
Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Molded Anodized Aluminum
  • Slim Line Style
  • Double Expandable File / Faux Leather
  • Organizer Pockets for Cell, PDA, Calculator, Business Cards, Pens and Discs
  • Two Key Lock Latches
  • Black Nylon Lining


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width13 in
Height3 in
Inside Length17-3/8 in
Inside Width12-1/2 in
Inside Height2-3/4 in
Weight7 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Latch
TypeBrief Case
ColorGray
MaterialMolded Anodized Aluminum
Manufacturers Part NumberAC-66-S
BrandTZ Case