First Voice™ Bright Orange Fire Blanket with Bag, 84"L x 62"W
Write a Review
|
Questions & Answers (0)
Product Description
VELCRO®Brand Closure. Bright Orange. Unfolds to 84" L x 62"W. Wall mountable. Pull tab allows easy opening from wall mount.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
PRICE
$92.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 62 in |
| Height | 1-1/2 in |
Product Details
| Type | Fire Blanket |
| Package Quantity | 1 |
| Description | Bright Orange Fire Blanket with Bag, 84"L x 62"W |
| Color | Orange |
| Case Material | Nylon |
| Brand | First Voice |
Compliance & Certifications
| Certifications | OSHA Compliant / ANSI Z308 |