Brightwell Brightlogic Commercial Laundry Pump System, 4 Pump
Write a Review
|
Questions & Answers (0)
Product Description
Four pump Laundry with Squeeze tube, John Guest fitting, power cord and signal cable.
PRICE
$1,029.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Flow Rate | 10 OZ/MIN gal/min |
| Type | Dispenser |
| Package Quantity | 1 |
| Description | Commercial Laundry Pump System |
| Color | White |
| Manufacturers Part Number | WL4-BTK-2/U9 |
| For Use With | Laundry Chemicals |
| Brand | Brightwell |