Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3144853

MPN #: 220CC

Reliable Brio Canister Steam Cleaner Kit, 1.5L Capacity

Product Description
The Multi-Functional Brio 220CC will change the way you clean your home. Clean surfaces like sealed wood and tiled floors, windows, countertops, barbecues, and more with the incredible power of pressurized, high-temperature steam. The Brio provides you with chemical-free and eco-friendly cleaning, keeping you and your home safe. Just add water.

Features:
  • Over 35 Minutes Of Steam: Ready in under 10 minutes, our stainless steel 4.5-bar (65 psi) operating pressure ensures outstanding professional results at home
  • 17-Piece Accessory Kit: The best steam cleaning methods include the use of superior quality accessories. Everything you need to get started is including a convenient portable carrying case. Our accessories deliver professional steam cleaning results. every time!
  • 6' Steam Hose: The multi-functionality of the Brio 220CC will change the way you clean your home. A six foot steam hose makes ease of cleaning your home and getting those hard to reach places. Not to mention the extra long 20 foot power cord
  • Steam Ready Out Of the Box: Steam cleaning has never been easier! The Brio 220CC's detachable hose with quick-connect is set up in seconds. Simply set the volume dial to the desired steam pressure and away you go!
  • Just Add Water: The Brio 220CC provides you with chemical-free and eco-friendly cleaning, keeping you and your home safe. Simply refill the water tank after a short cool-down period when the water level is low for over 35 minutes of continuous steam!


PRICE
$329.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-7/8 in
Width9-3/8 in
Depth9-3/8 in
Height10-5/8 in
Weight16.8 lbs
Cord Length20'
Hose Length6'
Cleaning Width10-1/4 in

Product Details

TypeCanister Steam Cleaner
Pressure Power65 PSI
ColorWhite
Amperage15 A
Capacity1.41 qt
Wattage1800 W
Voltage110 V
MaterialPolypropylene
DescriptionBrio Steam Cleaning System
Manufacturers Part Number220CC
Temperature245°F
BrandReliable

Warranty

Warranty1 Year Limited