Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
ProTeam

Model # :WBB3792306

MPN #: 107716

ProTeam® GoFit 3 Backpack Vacuum w/ProBlade Carpet & Hard Surface Floor Tool Kit, 3/4 Gal. Cap.

Product Description
The GoFit 3 qt. backpack commercial vacuum is the most recent and smallest vacuum from ProTeam®. Engineered to produce the same power and efficiency as larger versions, this 3 qt. is perfect for those with smaller frames and ideal for individuals new to wearing a backpack vacuum or maneuvering tight spaces. The GoFit Backpack features a 4-step articulating harness that is designed to rest comfortably on the user's hips for hours of wear, with numbered touchpoints providing a customized, quick-adjust fit, no tools required. The ProLevel Filtration System with HEPA Media, helps reduce allergens and asthma triggers capturing 99.8% at 0.3-0.5 microns. When it comes time to change out the filters, you'll find one hand is all you need with the newly designed hinged lid with a single, durable, quick-release, die-cast aluminum latch for easy access.

Features:
  • Entry Unit - Meet our smallest cleaning solution that's perfect for those users new to wearing backpack vacuums. It's also ideal for those with smaller frames and tight spaces
  • New Levels of Comfort - Experience the reimagined 4-step FlexFit articulating and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability
  • Customized Fit - Execute your perfect fit with the vacuum cleaner's quick-adjust harness that doesn't require tools and is designed to work with a wide range of users
  • Advanced Filtration - Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment
  • Productivity - Cleans carpets and hard surfaces without stirring up dust, plus backpack vacuums are proven to clean more in less time and with less operator fatigue
  • Reduced Profile - Maximize your comfort and productivity with the backpack vacuum cleaner's new, lower triangular shape that responds effortlessly to the user's motion
  • Cleaning Made Easy - Take the headache out of backpack vacuum fleet management as the filters are interchangeable with Super Coach Pro units
  • Improved Cord Management - Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain
  • Versatile - Using a straight telescoping wand that's adjustable for any user with the ProBlade Hard Surface and Carpet Floor Tools, clean hard surfaces and carpets efficiently and effectively
Includes:
  • GoFit 3 Backpack Vacuum
  • Hose - Professional-grade flexible hose for better maneuverability
  • Intercept Micro Filter Bag (2) - Paper filter bag to capture dust
  • Micro Cloth Filter - Captures fine particulate and top gasket provides a secure vacuum seal
  • Dome Filter with Foam Media - Helps maintain and improve the efficiency of your vacuum cleaner
  • Exhaust Filter made from HEPA Media - An intuitive design makes replacement quick and simple to manage with easy push-button latch
  • 3" Soft Dusting Brush (100110) - Gently removes dust and allergens off of blinds, furniture and lampshades
  • 5" Upholstery Tool (100115) - An all-purpose tool ideal for furniture
  • 17" Crevice Tool (100108) - Perfect for deep cleaning around corners and tight spaces
  • 14" ProBlade Carpet Floor Tool (107527) - Effectively clean low to medium pile carpet
  • 14" ProBlade Hard Surface Floor Tool (107528) - Effectively clean hard surface areas
  • Cuff Adapter (100115) - Attach detail tools to wand for high reach cleaning
  • 32"-57" Straight Telescoping Wand (107529) - Adjustable height for maximum comfort
  • 50' Extension Cord - Plug in once and vacuum entire area
  • Literature Kit - Owners Manual & Quick Start Poster


PRICE
$799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-15/16 in
Depth8-1/8 in
Height14-15/16 in
Weight11.4 lbs
Water Lift91 in
Cord Length50 ft
Hose Diameter1-1/2 in
Hose Length4 ft

Product Details

TypeCorded Backpack Vacuum
CFM153 CFM
ColorGray
Amperage10.8 A
Motor Amps10.8 A
Filter TypeHEPA
Capacity3/4 gal
Wattage1296 W
Voltage120 V
Filtration4 Stages
MaterialPolypropylene
Manufacturers Part Number107716
Decibels68 dB
BrandProTeam

Warranty

Warranty3 Years on Motor, Labor & Parts, Limited Lifetime on Molded Body Parts yr

Compliance & Certifications

CertificationsUL Listed CRI Seal of Approval