Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProTeam

Model # :WBB3792309

MPN #: 107538

ProTeam® Super Coach Pro 10 Backpack Vacuum with ProBlade Carpet & Hard Surface Floor Tool Kit

Product Description
Maintain carpets in large buildings with this 10 quart backpack vacuum cleaner.

Features:
  • Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue
  • Triangular Shape - Conforms to the back for a closer fit - reduces accidental contact with walls and doorways
  • Stay Cooler - Open weave harness allows any heat to dissipate
  • Productive - Cleans carpets and hard surfaces without stirring up dust
  • Easy Filter Bag Change - Quick-release, die cast latches improve filter compartment seal
  • Filtration - Advanced filtration system captures and contains microscopic dust preventing them from being reintroduced back into the environment
  • Versatile - ProBlade Hard Surface and Carpet Floor Tools clean hard surfaces and carpet efficiently and effectively without stirring up dust
  • Ergonomic - ProBlade Tools boost vacuuming efficiency and worker satisfaction
  • Straight Telescoping Wand - Adjustable height for maximum comfort
Includes:
  • Hose - Professional-grade flexible hose for better maneuverability
  • Super Coach Pro 10 Backpack Vacuum
  • Intercept Micro Filter Bag (2) - Paper filter bag to capture dust
  • Micro Cloth Filter - Captures fine particulate and top gasket provides a secure vacuum seal
  • Dome Filter with Foam Media - Helps maintain and improve the efficiency of your vacuum cleaner
  • Exhaust Filter made from HEPA Media - Captures carbon dust after the motor
  • 3" Soft Dusting Brush (100110) - Gently removes dust and allergens off of blinds, furniture and lampshades
  • 5" Upholstery Tool (100115) - An all-purpose tool ideal for furniture
  • 17" Crevice Tool (100108) - Perfect for deep cleaning around corners and tight spaces
  • 14" ProBlade Carpet Floor Tool (107527) - Effectively clean low to medium pile carpet
  • 14" ProBlade Hard Surface Floor Tool (107528) - Effectively clean hard surface areas
  • Cuff Adapter (103122) - Attach detail tools to wand for high reach cleaning
  • Straight Telescoping Wand (107529) - Adjustable height for maximum comfort
  • 50' Extension Cord - Plug in once and vacuum entire area
  • Literature Kit - Owners Manual & Quick Start Poster


PRICE
$835.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/8 in
Depth10-1/8 in
Height23 in
Weight12.5 lbs
Water Lift91 in
Cord Length50 ft
Hose Diameter1-1/2 in
Hose Length4 ft

Product Details

TypeCorded Backpack Vacuum
CFM153 CFM
ColorGray
Amperage10.8 A
Motor Amps10.8 A
Filter TypeHEPA
Capacity2-1/2 gal
Wattage1296 W
Voltage120 V
Filtration4 Stages
MaterialPolypropylene
Manufacturers Part Number107538
Decibels69.7 dB
BrandProTeam

Warranty

Warranty3 Years on Motor, Labor & Parts, Limited Lifetime on Molded Body Parts yr

Compliance & Certifications

CertificationsUL Listed CRI Seal of Approval